
Single Tier Locker, 18 in W x 18 in D x 72 in H, Red
Mfr # STL-1818-72
Zoro # G422716197
product price: $436.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Number of Doors
1
Door Type
Vented
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1818-72
Zoro #
G422716197
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
18 in
Overall Depth
18 in
Details
Number of Doors
1
Door Type
Vented
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Material
Steel
Color
Red
Load Capacity
Single Tier Locker
Number of Shelves
2
Item
Lockers
Locking Points
Padlock Loop
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Series
STL
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.