Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Tier Steel Locker, 12 in W x 12 in D x 60 in H, with Shelf and Hooks, Black
- Mfr # STL-1212-60
- Zoro # G522737658
product price:Â
$
415.99
/ea
Key Features
Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Color
Black
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-1212-60
- Zoro #
- G522737658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Overall Height
- 66 in
Details
- Color
- Black
- Number of Shelves
- 2
- Door Type
- Vented
- Item
- Lockers
- Series
- STL
- Number of Doors
- 1
- Cabinet Handle Style
- Pull Handle
- Assembled/Unassembled
- Assembled
- Finish
- POWDER COAT
- Load Capacity
- Single Tier Locker
- Lock Type
- Padlock Loop
- Locking Points
- Padlock Loop
- Material
- Steel
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.