
Slant Front Dump Truck, Roll-Over, 24 in W x 42 in D x 18 in H, Black
Mfr # RODT-42
Zoro # G422737529
product price:Â $575.99
/eaKey Features
Includes
Rollover bar
Overall Height
36 in
Assembled
Yes
Load Capacity
1,500 lbs
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RODT-42
Zoro #
G422737529
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
42 in
Overall Width
24 in
Details
Includes
Rollover bar
Assembled
Yes
Load Capacity
1,500 lbs
Caster Material
Polyurethane
Caster Type
2 Rigid, 2 Swivel
Color
Black
Item
Box Trucks
Material
All Welded Steel
Description
All welded steel, Heavy Duty Roll-Over Dump Truck. Features a roll-over bar and handle to give maximum leverage to easily turn over loads from horizontal to vertical position. Remains upright when tilted, material can be easily removed. 1 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.