Slant Front Dump Truck, Roll-Over, 24 in W x 42 in D x 18 in H, Gray

  • Mfr # RODT-42

  • Zoro # G522716707


product price:  $575.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Color
Gray
Overall Height
36 in
Material
All welded steel
Load Capacity
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODT-42
Zoro #
G522716707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
36 in

Details

Item
Box Trucks
Color
Gray
Material
All welded steel
Load Capacity
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Roll-Over Dump Truck. Features a roll-over bar and handle to give maximum leverage to easily turn over loads from horizontal to vertical position. Remains upright when tilted, material can be easily removed. 1 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.