
Slant Front Dump Truck, Roll-Over, 24 in W x 42 in D x 18 in H, Putty
Mfr # RODT-42
Zoro # G622718809
product price: $575.99
/eaKey Features
Includes
Rollover bar
Assembled
Yes
Overall Width
24 in
Caster Material
Polyurethane
Overall Length
42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RODT-42
Zoro #
G622718809
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
42 in
Overall Height
36 in
Details
Includes
Rollover bar
Assembled
Yes
Caster Material
Polyurethane
Item
Box Trucks
Load Capacity
1,500 lbs
Color
Putty
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Roll-Over Dump Truck. Features a roll-over bar and handle to give maximum leverage to easily turn over loads from horizontal to vertical position. Remains upright when tilted, material can be easily removed. 1 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.