Slant Front Dump Truck, Roll-Over, 24 in W x 42 in D x 18 in H, Red

  • Mfr # RODT-42

  • Zoro # G722715616


product price: $575.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,500 lbs
Material
All Welded Steel
Overall Width
24 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODT-42
Zoro #
G722715616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
42 in
Overall Height
36 in

Details

Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,500 lbs
Material
All Welded Steel
Includes
Rollover bar
Caster Material
Polyurethane
Color
Red
Item
Box Trucks
Assembled
Yes

Description

All welded steel, Heavy Duty Roll-Over Dump Truck. Features a roll-over bar and handle to give maximum leverage to easily turn over loads from horizontal to vertical position. Remains upright when tilted, material can be easily removed. 1 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.