
Slant Front Hand Dump Truck, 24 in W x 42 in D x 18 in H, Black
Mfr # HDT-42-4S
Zoro # G822736689
product price:Â $504.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Overall Height
36 in
Load Capacity
1,500 lbs
Material
All Welded Steel
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDT-42-4S
Zoro #
G822736689
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
36 in
Overall Length
42 in
Details
Load Capacity
1,500 lbs
Material
All Welded Steel
Assembled
Yes
Caster Material
Semi-Steel
Item
Box Trucks
Caster Type
2 Rigid, 1 Swivel
Color
Black
Description
All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 4in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.