Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slant Front Hand Dump Truck, 24 in W x 42 in D x 18 in H, Black
- Mfr # HDT-42-8S
- Zoro # G122737270
product price:Â
$
713.99
/ea
Key Features
Overall Height
36 in
Overall Length
42 in
Overall Width
18 in
Load Capacity
1,500 lbs
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDT-42-8S
- Zoro #
- G122737270
- UPC #
- -
- Country of Origin
- United States
- Item
- Box Trucks
- Load Capacity
- 1,500 lbs
- Color
- Black
- Caster Material
- Semi-Steel
- Assembled
- Yes
- Caster Type
- 3 Rigid, 1 Swivel
- Material
- All Welded Steel
Dimensions
- Overall Height
- 36 in
- Overall Length
- 42 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 8in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.