
Slant Front Hand Dump Truck, 24 in W x 42 in D x 18 in H, Light Blue
Mfr # HDT-42-8S
Zoro # G022714708
product price:Â $559.99
/eaKey Features
Caster Type
3 Rigid, 1 Swivel
Assembled
Yes
Color
Light Blue
Overall Length
42 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDT-42-8S
Zoro #
G022714708
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
Overall Width
18 in
Overall Height
36 in
Details
Caster Type
3 Rigid, 1 Swivel
Assembled
Yes
Color
Light Blue
Material
All Welded Steel
Item
Box Trucks
Caster Material
Semi-Steel
Load Capacity
1,500 lbs
Description
All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 8in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 42in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.