Slant Front Hand Dump Truck, 24 in W x 60 in D x 18 in H, Putty

  • Mfr # HDT-60-4S

  • Zoro # G722715357


product price:  $668.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Color
Putty
Caster Material
Semi-Steel
Overall Height
36 in
Load Capacity
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-60-4S
Zoro #
G722715357
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
36 in
Overall Length
60 in

Details

Color
Putty
Caster Material
Semi-Steel
Load Capacity
1,500 lbs
Caster Type
4 Rigid, 1 Swivel
Material
All Welded Steel
Item
Box Trucks
Assembled
Yes

Description

All welded steel, Heavy Duty Hand Dump Truck. Slanted for easy dumping. Two rigid casters in front, one swivel caster in rear, 4in x 2in semi-steel casters. Easily moved into and out of close, narrow areas. Capacity 1,500 lbs. Dimensions 60in W x 24in D x 23in H to top of box, 36in H to top of handle. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.