
Slat Top Cart, 24 in W x 30 in D x 34 in H, Putty
Mfr # S-30-DT-2-P
Zoro # G522720575
product price: $503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Material
Phenolic
Overall Width
24 in
Color
Putty
Overall Height
33-1/2 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-30-DT-2-P
Zoro #
G522720575
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
30 in
Details
Item
Platform Truck
Caster Material
Phenolic
Color
Putty
Finish
Powder Coat
Material
All Welded Steel
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.