
Slat Top Cart, 24 in W x 33 in H x 36 in D, Red
Mfr # S-36-DT-2-P
Zoro # G822719002
product price: $569.99
/eaKey Features
Overall Height
33-1/2 in
Caster Material
Phenolic
Overall Depth
36 in
Number of Shelves
2
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-36-DT-2-P
Zoro #
G822719002
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Depth
36 in
Overall Width
24 in
Details
Caster Material
Phenolic
Number of Shelves
2
Item
Platform Truck
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Red
Workbench/Table Leg Type
Casters
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.