
Slat Top Cart, 24 in W x 36 in D x 33.5 in H, Black
Mfr # S-36-DT-3-P
Zoro # G022737554
product price: $683.99
/eaKey Features
Number of Shelves
3
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-36-DT-3-P
Zoro #
G022737554
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
33-1/2 in
Overall Width
24 in
Details
Number of Shelves
3
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Color
Black
Item
Platform Truck
Material
All Welded Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.