
Slat Top Cart, 24 in W x 48 in D x 33 1/2 in H, Light Blue
Mfr # S-48-DT-3-S
Zoro # G822718999
product price: $850.99
/eaKey Features
Overall Width
24 in
Overall Depth
48 in
Load Capacity
2,000 lbs
Number of Shelves
3
Caster Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-48-DT-3-S
Zoro #
G822718999
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
48 in
Overall Height
33-1/2 in
Shelf Width
24
Caster Dia.
5
Height
33-1/2 in
Shelf Length
48
Details
Load Capacity
2,000 lbs
Number of Shelves
3
Item
Slat Top Cart
Caster Material
Steel
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Material
Welded Steel
Distance Between Shelves
9.5"
Handle Type
Push
No. of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
650 lbs.
Cart Shelf Style
Flat Top, Tray Middle/Bottom
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.