
Slat Top Cart, 30 in W x 33.5 in H x 24 in D, Red
Mfr # S-30-DT-3-S
Zoro # G522715281
product price: $629.99
/eaKey Features
Overall Depth
30 in
Caster Material
Steel
Overall Width
24 in
Number of Shelves
3
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-30-DT-3-S
Zoro #
G522715281
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
24 in
Overall Height
33-1/2 in
Caster Dia.
5
Height
33-1/2 in
Shelf Width
24
Shelf Length
30
Details
Item
Slat Top Cart
Caster Material
Steel
Number of Shelves
3
Color
Red
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Material
Welded Steel
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat Top, Tray Middle/Bottom
Distance Between Shelves
9.5"
No. of Shelves
3
Capacity per Shelf
650 lbs.
Handle Type
Push
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Three shelves with a clearance of 10-1/8in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.