Sliding Door Shelf, 72 in W X 22 in D

  • Mfr # S-72 SLIDING DOOR SHELF

  • Zoro # G022737448


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Assembled/Unassembled
Assembled
Color
Red
Material
Steel
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-72 SLIDING DOOR SHELF
Zoro #
G022737448
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
2 in

Details

Item
Truck
Assembled/Unassembled
Assembled
Color
Red
Material
Steel
Finish
Powder coat

Description

Optional Heavy Duty Steel Enclosed Cabinet Workbench Shelf, 72in L. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.