Sliding Door Shelf, 72 in W X 22 in D

  • Mfr # S-72 SLIDING DOOR SHELF

  • Zoro # G122737522


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Steel
Finish
Powder coat
Overall Height
2 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-72 SLIDING DOOR SHELF
Zoro #
G122737522
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
72 in

Details

Color
Light Blue
Material
Steel
Finish
Powder coat
Item
Truck
Assembled/Unassembled
Assembled

Description

Optional Heavy Duty Steel Enclosed Cabinet Workbench Shelf, 72in L. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.