
Sliding Door Shelf, 72 in W X 22 in D
Mfr # S-72 SLIDING DOOR SHELF
Zoro # G922737456
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Finish
Powder coat
Overall Height
2 in
Overall Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-72 SLIDING DOOR SHELF
Zoro #
G922737456
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
72 in
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Item
Truck
Material
Steel
Color
Putty
Description
Optional Heavy Duty Steel Enclosed Cabinet Workbench Shelf, 72in L. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.