Sliding Shelf Truck, 56 in W x 37 in D x 66 in H, Red

  • Mfr # SS-48-S

  • Zoro # G222719053


product price:  $1,112.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lbs
Color
Red
Finish
Powder Coat
Overall Height
66 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-48-S
Zoro #
G222719053
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Length
56 in
Overall Width
37 in

Details

Load Capacity
2,000 lbs
Item
Shelf Truck
Color
Red
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 56in W x 37in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.