
Sliding Shelf Truck, 68 in W x 29 in D x 63 in H, Gray
Mfr # SS-60-S
Zoro # G222718193
product price:Â $1,250.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
66 in
Color
Gray
Load Capacity
2,000 lbs
Overall Width
37 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-60-S
Zoro #
G222718193
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
37 in
Details
Color
Gray
Load Capacity
2,000 lbs
Item
Shelf Truck
Finish
Powder Coat
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 68in W x 37in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.