
Sliding Shelf Truck, 80 in W x 37 in D x 66 in H, Red
Mfr # SS-72-P
Zoro # G222720707
product price:Â $1,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
66 in
Load Capacity
2,000 lbs
Color
Red
Overall Length
68 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-72-P
Zoro #
G222720707
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Length
68 in
Overall Width
37 in
Details
Load Capacity
2,000 lbs
Color
Red
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Shelf Truck
Caster Material
Phenolic
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 80in W x 37in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.