
Solid Side Work Station, 48 in W x 30 in D x 33 in H, Black
Mfr # EWB-3048-W
Zoro # G722736673
product price: $863.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
33 in
Assembled/Unassembled
Assembled
Overall Depth
30 in
Finish
Powder coat
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWB-3048-W
Zoro #
G722736673
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Depth
30 in
Overall Width
48 in
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Countertop Material
Hardwood
Item
Work Stations
Material
Steel
Color
Black
Description
All welded steel, Heavy Duty Solid Side Work Station with Hardwood Top. Includes two panel legs with a hardwood top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 48in W x 30in D x 33in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.