Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Side Work Station, 48 in W x 30 in D x 33 in H, Putty

  • Mfr # EWB-3048-W

  • Zoro # G722718716


product price: $863.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
30 in
Color
Putty
Assembled/Unassembled
Assembled
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-3048-W
Zoro #
G722718716
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
33 in

Details

Item
Work Stations
Color
Putty
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Solid Side Work Station with Hardwood Top. Includes two panel legs with a hardwood top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 48in W x 30in D x 33in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.