Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Side Work Station, 48 in W x 30 in D x 33 in H, Red

  • Mfr # EWB-3048-W

  • Zoro # G322719939


product price: $863.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Steel
Overall Width
48 in
Countertop Material
Hardwood
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-3048-W
Zoro #
G322719939
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
33 in

Details

Color
Red
Material
Steel
Item
Work Stations
Countertop Material
Hardwood
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Solid Side Work Station with Hardwood Top. Includes two panel legs with a hardwood top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 48in W x 30in D x 33in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.