
Solid Side Work Station, 48 in W x 33 in H x 30 in D, Black
Mfr # EWB-3048-L
Zoro # G522736781
product price: $845.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Assembled/Unassembled
Assembled
Material
Steel
Countertop Material
Hardwood
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWB-3048-L
Zoro #
G522736781
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
33 in
Overall Depth
30 in
Details
Assembled/Unassembled
Assembled
Item
Work Stations
Material
Steel
Countertop Material
Hardwood
Finish
Powder coat
Color
Black
Description
All welded steel, Heavy Duty Solid Side Work Station with Laminate Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 48in W x 30in D x 33in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.