Zoro Homepage

Solid Side Work Station, 48 in W x 33 in H x 30 in D, Light Blue

  • Mfr # EWB-3048-L

  • Zoro # G222719008


product price: $845.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder coat
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-3048-L
Zoro #
G222719008
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
48 in
Overall Depth
30 in

Details

Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder coat
Item
Work Stations
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Solid Side Work Station with Laminate Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 48in W x 30in D x 33in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.