
Solid Side Work Station, 60 in W x 30 in D x 33 in H, Laminate, Light Blue
Mfr # EWB-3060-L
Zoro # G322716006
product price: $919.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
33 in
Overall Width
60 in
Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWB-3060-L
Zoro #
G322716006
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Width
60 in
Overall Depth
30 in
Details
Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder coat
Countertop Material
Hardwood
Item
Work Stations
Description
All welded steel, Heavy Duty Solid Side Work Station with Laminatel Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 60in W x 30in D x 33in H. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.