
Solid Side Work Station, 60 in W x 30 in D x 33 in H, Laminate, Putty
Mfr # EWB-3060-L
Zoro # G722716552
product price: $919.99
/eaKey Features
Material
Steel
Overall Width
60 in
Countertop Material
Hardwood
Overall Depth
30 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWB-3060-L
Zoro #
G722716552
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
30 in
Overall Height
33 in
Details
Material
Steel
Countertop Material
Hardwood
Color
Putty
Item
Work Stations
Assembled/Unassembled
Assembled
Finish
Powder coat
Description
All welded steel, Heavy Duty Solid Side Work Station with Laminatel Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 60in W x 30in D x 33in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.