Zoro Homepage

Solid Side Work Station, 72 in W x 30 in D x 33 in H, Putty

  • Mfr # EWB-3072-L

  • Zoro # G722715678


product price: $1,006.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
30 in
Assembled/Unassembled
Assembled
Color
Putty
Countertop Material
Hardwood
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-3072-L
Zoro #
G722715678
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
72 in
Overall Height
33 in

Details

Item
Work Stations
Assembled/Unassembled
Assembled
Color
Putty
Countertop Material
Hardwood
Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Solid Side Work Station with laminate Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 60in W x 30in D x 33in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.