Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Side Work Station, 72 in W x 30 in D x 33 in H, Red

  • Mfr # EWB-3072-L

  • Zoro # G922719162


product price: $1,006.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Depth
30 in
Countertop Material
Hardwood
Color
Red
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-3072-L
Zoro #
G922719162
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
72 in
Overall Height
33 in

Details

Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Color
Red
Material
Steel
Finish
Powder coat
Item
Work Stations

Description

All welded steel, Heavy Duty Solid Side Work Station with laminate Top. Includes two panel legs with a laminate top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 60in W x 30in D x 33in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.