Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Side Work Station, 72 in W x 30 in D x 33.5 in H, Red
- Mfr # EWB-3072-W
- Zoro # G822717657
product price:Â
$
1,504.99
/ea
Key Features
Surface Material
Hardwood
Method of Construction
All Welded Steel
Top Thickness
1.75"
Finish
Powder coat
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWB-3072-W
- Zoro #
- G822717657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1.75"
- Width
- 72 in
- Height
- 33 in
- Depth
- 30 in
Details
- Surface Material
- Hardwood
- Method of Construction
- All Welded Steel
- Finish
- Powder coat
- Color
- Red
- Assembled/Unassembled
- Assembled
- Item
- Solid Side Work Station
- Material
- Steel
Description
All welded steel, Heavy Duty Solid Side Work Station with Hardwood Top. Includes two panel legs with a hardwood top. Riser shelf with pegboard back for hanging small items, and an electrical outlet strip. Dimensions 60in W x 30in D x 33in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.