Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Dle, 3/4 in, 15 in L, Gray

  • Mfr # SP-75

  • Zoro # G422718955


product price: $17.49
/ea

Key Features

Finish
Powder Coat
Material
All welded steel
Overall Width
15 in
Color
Gray
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-75
Zoro #
G422718955
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
1 in
Depth
4 in

Details

Finish
Powder Coat
Material
All welded steel
Item
Frame Accessories
Color
Gray

Description

All welded steel, 3/4in Spin Dle for A-Frame Truck. Accessory used for handling spools, rings, etc. HB-200 is required for mounting spin Dles. 15in Long. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.