
Spin Dle, 3/4 in, 15 in L, Light Blue
Mfr # SP-75
Zoro # G322716976
product price: $17.49
/eaKey Features
Finish
Powder Coat
Overall Width
15 in
Overall Length
4 in
Overall Height
1 in
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-75
Zoro #
G322716976
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
4 in
Overall Height
1 in
Details
Finish
Powder Coat
Item
Frame Accessories
Assembled
Yes
Color
Light Blue
Material
All Welded Steel
Description
All welded steel, 3/4in Spin Dle for A-Frame Truck. Accessory used for handling spools, rings, etc. HB-200 is required for mounting spin Dles. 15in Long. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.