
Stacking Rack Unit, 32 in W x 24 in D x 32 in H, Black
Mfr # SRU-232
Zoro # G622737305
product price: $325.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
32 in
Width
24 in
Load Capacity
8,000 lbs
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRU-232
Zoro #
G622737305
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Width
24 in
Details
Item
Rack
Load Capacity
8,000 lbs
Color
Black
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 32in W x 24in D x 32in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.