Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Rack Unit, 32 in W x 24 in D x 32 in H, Putty

  • Mfr # SRU-232

  • Zoro # G522719968


product price: $325.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Series
SRU
Height
32 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
8,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRU-232
Zoro #
G522719968
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Depth
32 in
Overall Width
24 in

Details

Series
SRU
Item
Rack
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
8,000 lbs
Material
All Welded Steel
Color
Putty

Description

All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 32in W x 24in D x 32in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.