Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Rack Unit, 32 in W x 24 in D x 32 in H, Red

  • Mfr # SRU-232

  • Zoro # G822718241


product price: $325.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Color
Red
Series
SRU
Assembled/Unassembled
Assembled
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRU-232
Zoro #
G822718241
UPC #
-
Country of Origin
United States

Dimensions

Depth
32 in
Height
32 in
Overall Width
24 in

Details

Finish
Powder Coat
Item
Rack
Color
Red
Series
SRU
Assembled/Unassembled
Assembled
Load Capacity
8,000 lbs
Material
All Welded Steel

Description

All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 32in W x 24in D x 32in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.