
Stacking Rack Unit, 32 in W x 32 in H x 30 in D, Gray
Mfr # SRU-332
Zoro # G422718054
product price: $341.99
/eaKey Features
Color
Gray
Height
32 in
Load Capacity
8,000 lbs
Finish
Powder Coat
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRU-332
Zoro #
G422718054
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Depth
32 in
Overall Width
30 in
Details
Color
Gray
Load Capacity
8,000 lbs
Finish
Powder Coat
Material
All welded steel
Item
Rack
Description
All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 32in W x 30in D x 32in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.