
Stacking Rack Unit, 42 in W x 24 in D x 32 in H, Black
Mfr # SRU-242
Zoro # G322737643
product price: $352.99
/eaKey Features
Load Capacity
8,000 lbs
Height
32 in
Width
24 in
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRU-242
Zoro #
G322737643
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Width
24 in
Details
Load Capacity
8,000 lbs
Item
Rack
Color
Black
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 42in W x 24in D x 32in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.