Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Rack Unit, 42 in W x 24 in D x 32 in H, Gray

  • Mfr # SRU-242

  • Zoro # G722717399


product price: $352.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lbs
Color
Gray
Material
All welded steel
Finish
Powder Coat
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRU-242
Zoro #
G722717399
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Overall Width
24 in
Height
32 in

Details

Load Capacity
8,000 lbs
Item
Rack
Color
Gray
Material
All welded steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Stacking Rack Unit. For space saving economical storage. Each unit is 32in H and stackable to two high. Stock can be stored in bundles or in Dividual pieces. Capacity 8,000 lbs. Dimensions 42in W x 24in D x 32in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.