
Stacking Rack Unit, Vertical Bar, 36 in W x 84 in H x 24 in D, Gray
Mfr # VB-3684
Zoro # G622717604
product price: $443.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
84 in
Material
All welded steel
Load Capacity
3,000 lbs
Finish
Powder Coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB-3684
Zoro #
G622717604
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Depth
24 in
Overall Width
36 in
Details
Item
Rack
Material
All welded steel
Load Capacity
3,000 lbs
Finish
Powder Coat
Color
Gray
Description
All welded steel, Heavy Duty Vertical Bar Rack. Provides storage for tubing, pipe, rods, etc. Unit Includes four 16 gauge tray shelves for short pieces. Arms extend 8in beyond each shelf for separation of stock. Extension beyond front posts is 6in, top 6 3/8in, second 10in, and third 14in. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 84in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.