Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Rack Unit, Vertical Bar, 36 in W x 84 in H x 24 in D, Light Blue

  • Mfr # VB-3684

  • Zoro # G322720720


product price: $443.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Series
VB
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-3684
Zoro #
G322720720
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Height
84 in
Depth
24 in

Details

Series
VB
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity
3,000 lbs
Item
Rack

Description

All welded steel, Heavy Duty Vertical Bar Rack. Provides storage for tubing, pipe, rods, etc. Unit Includes four 16 gauge tray shelves for short pieces. Arms extend 8in beyond each shelf for separation of stock. Extension beyond front posts is 6in, top 6 3/8in, second 10in, and third 14in. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 84in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.