
STANDING ENCLOSED SHOP DESK WITH PIGEONHOLE RISER
Mfr # L-2136
Zoro # G122736600
product price: $880.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Door Type
Solid
Number of Drawers
1
Color
Red
Assembly
Assembled
Includes
Hutch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-2136
Zoro #
G122736600
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
35 in
Overall Depth
30 in
Overall Height
50-1/4 in
Details
Cabinet Door Type
Solid
Number of Drawers
1
Color
Red
Assembly
Assembled
Includes
Hutch
Number of Shelves
1
Number of Doors
2
Handle
L-Style
Finish
Powder Coat
Series
L
Item
Shop Desk
Material
All Welded Steel
Description
All welded steel, Heavy Duty Enclosed Shop Desk with Storage Cabinet, 4 Compartment Organizer, and 1 Locking Drawer. Closed body style: 50-1/4in H fixed height and enclosed locking cabinet. Capacity 1,000 lbs. Dimensions 35in W x 30-1/2in D x 50-1/4in H. Powder Coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.