Zoro Homepage

STANDING OPEN LEG SHOP DESK WITH PIGEONHOLE RISER

  • Mfr # L-1136

  • Zoro # G122736662


product price: $551.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Overall Width
35 in
Number of Drawers
1
Series
L
Overall Height
51-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1136
Zoro #
G122736662
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Height
51-3/4 in
Overall Depth
30 in

Details

Number of Shelves
1
Number of Drawers
1
Series
L
Item
Shop Desk
Color
Black
Includes
Hutch
Assembly
Assembled
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Pigeonhole Riser Shop Desk. Four compartment organizer and one locking drawer. Open body style, adjustable legs 36-3/4in H to 42-3/4in H to a slanted work surface. Capacity 1,000 lbs. (100 lbs. for drawer). Dimensions 35in W x 30-1/2in D x 51-3/4in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.