Zoro Homepage

STANDING OPEN LEG SHOP DESK WITH PIGEONHOLE RISER

  • Mfr # L-1136

  • Zoro # G722736574


product price: $551.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Drawers
1
Includes
Hutch
Overall Height
51-3/4 in
Number of Shelves
1
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1136
Zoro #
G722736574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51-3/4 in
Overall Width
35 in
Overall Depth
30 in

Details

Number of Drawers
1
Item
Shop Desk
Includes
Hutch
Number of Shelves
1
Finish
Powder Coat
Color
Red
Assembly
Assembled
Material
All Welded Steel
Series
L

Description

All welded steel, Heavy Duty Pigeonhole Riser Shop Desk. Four compartment organizer and one locking drawer. Open body style, adjustable legs 36-3/4in H to 42-3/4in H to a slanted work surface. Capacity 1,000 lbs. (100 lbs. for drawer). Dimensions 35in W x 30-1/2in D x 51-3/4in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.