Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Shop Desk, 36 in W x 30 in D x 43 in H, Light Blue

  • Mfr # 1836

  • Zoro # G622715419


product price: $1,284.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Overall Height
43 in
Color
Light Blue
Series
1836
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836
Zoro #
G622715419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Depth
30 in
Overall Width
36 in

Details

Number of Drawers
8
Item
Shop Desk
Color
Light Blue
Series
1836
Material
All Welded Steel
Handle
Pull Handle
Finish
Powder Coat
Assembly
Assembled

Description

All welded steel, heavy duty Standing Shop Desk with drawers. Open body desk with lower shelf, 8 drawers that include a small parts tray. Drawers have telescoping ball bearing steel slides. Drawer size 14in W x 24in D x 5in H. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 36in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.