
Standing Shop Desk, 36 in W x 30 in D x 43 in H, Red
Mfr # 1836
Zoro # G022715354
product price: $1,284.99
/eaKey Features
Overall Width
36 in
Overall Depth
30 in
Handle
Pull Handle
Finish
Powder Coat
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836
Zoro #
G022715354
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
30 in
Overall Height
43 in
Details
Handle
Pull Handle
Finish
Powder Coat
Assembly
Assembled
Color
Red
Number of Drawers
8
Material
All Welded Steel
Item
Shop Desk
Series
1836
Description
All welded steel, heavy duty Standing Shop Desk with drawers. Open body desk with lower shelf, 8 drawers that include a small parts tray. Drawers have telescoping ball bearing steel slides. Drawer size 14in W x 24in D x 5in H. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 36in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.