
Standing Shop Desk, 36 in W x 43 in H x 30 in D, Black
Mfr # 1036
Zoro # G922736275
product price: $340.99
/eaKey Features
Series
1036
Overall Depth
30 in
Assembly
Assembled
Overall Width
36 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1036
Zoro #
G922736275
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
36 in
Overall Height
43 in
Details
Series
1036
Assembly
Assembled
Item
Shop Desk
Color
Black
Material
All Welded Steel
Finish
Powder Coat
Description
All welded steel, heavy duty Standing Shop Desk. Open body desk with lower shelf. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 36in W x 30in D x 43in H. Overall height 48in Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.