
Standing Shop Desk, 36 in. W x 43 in. H x 30 in. D, Black
Mfr # 1236
Zoro # G822736733
product price: $515.99
/eaKey Features
Overall Height
43 in
Color
Black
Handle
Pull Handle
Overall Width
36 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1236
Zoro #
G822736733
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Overall Width
36 in
Overall Depth
30 in
Details
Color
Black
Handle
Pull Handle
Assembly
Assembled
Material
All Welded Steel
Number of Drawers
2
Finish
Powder Coat
Item
Shop Desk
Series
1236
Description
All welded steel, heavy duty Standing Shop Desk with drawers. Open body desk with lower shelf, 2 drawers that include a small parts tray. Drawers have telescoping ball bearing steel slides. Drawer size 14in W x 16in D x 5in H. Top slopes 5in from back to front. Back and endstops included to prevent parts from falling off. 36in W x 30in D x 43in H. Overall height 48in. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.