Steel Dolly with Removable Handle, 24 in W x 60 in D, Black
- Mfr # 24-D-60-S
- Zoro # G522736217
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42
Overall Length
60 in
Overall Width
24
Color
Black
Load Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-D-60-S
- Zoro #
- G522736217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42
- Overall Length
- 60 in
- Overall Width
- 24
- Deck Width
- 24 in
- Caster Dia.
- 4"
- Deck Height
- 6.5"
- Deck Length
- 60 in
Details
- Color
- Black
- Load Capacity
- 1,000 lb
- Item
- Dolly with Removable Handle
- Handle Type
- Removable Handle
- Includes
- Removable Handle
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
Description
All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 60in W x 24in D x 5in H floor clearance. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.