
Steel Drawer Cabinet, 24 in D x 60 in W x 32 1/2 in H, Gray
Mfr # 2460-3
Zoro # G222715888
product price:Â $731.99
/eaKey Features
Load Capacity
2,000 lbs
Depth
24 in
Width
60 in
Material - Cabinets
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2460-3
Zoro #
G222715888
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
60 in
Height
33-1/2 in
Details
Load Capacity
2,000 lbs
Item
Work table
Material - Cabinets
Steel
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 60in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.